- 4-Bolt Flange
- 3 1/4 in Shaft Dia.
- 9 1/4 in Housing Length
| Relubrication Feature | With |
| Static Load Rating | 96500 lbf |
| Housing Height | 4 1/2 in |
| Bolt Hole Spacing | 7 in |
| Housing Material | Cast Iron |
| Bolt Hole Size | 13/16 in |
| Mounted Unit Duty | Standard-Duty |
| Shaft Dia. | 3 1/4 in |
| Bolt Size | 3/4 in |
| Bearing Type | Tapered Roller Bearing |
| Locking Device | Double Set Screw |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Lubrication | Grease |
| Flange Type | 4-Bolt Flange |
| Bore Type | Cylindrical |
| Relubricatable | Yes |
| Limiting Speed - Grease | 1550 rpm |
| Bolt Holes | 4 |
| Dynamic Load Rating | 19000 lbf |
| Seal Type | Contact |
| Length Through Bore | 5 in |
| Inch/Metric | Inch |
| Housing Length | 9 1/4 in |
| Weight | 42.893 LB |
| EAN or UPC | 7316579539517 |

