- 4-Bolt Flange
- 2 11/16 in Shaft Dia.
- 7 3/4 in Housing Length
| Bolt Hole Spacing | 6 in |
| Lubrication | Grease |
| Housing Height | 3 15/16 in |
| Dynamic Load Rating | 11800 lbf |
| Bolt Size | 3/4 in |
| Shaft Dia. | 2 11/16 in |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Bolt Holes | 4 |
| Limiting Speed - Grease | 1900 rpm |
| Flange Type | 4-Bolt Flange |
| Static Load Rating | 53000 lbf |
| Seal Type | Contact |
| Bearing Type | Tapered Roller Bearing |
| Inch/Metric | Inch |
| Relubrication Feature | With |
| Bore Type | Cylindrical |
| Relubricatable | Yes |
| Locking Device | Double Set Screw |
| Mounted Unit Duty | Standard-Duty |
| Bolt Hole Size | 13/16 in |
| Housing Length | 7 3/4 in |
| Housing Material | Cast Iron |
| Length Through Bore | 4 1/2 in |
| Weight | 24.44 LB |
| EAN or UPC | 7316579539463 |

