- 4-Bolt Flange
- 2 1/2 in Shaft Dia.
- 6 7/8 in Housing Length
| Dynamic Load Rating | 11500 lbf |
| Bolt Size | 5/8 in |
| Flange Type | 4-Bolt Flange |
| Housing Height | 3 9/16 in |
| Mounted Unit Duty | Standard-Duty |
| Locking Device | Double Set Screw |
| Lubrication | Grease |
| Housing Material | Cast Iron |
| Bearing Type | Tapered Roller Bearing |
| Bore Type | Cylindrical |
| Relubrication Feature | With |
| Seal Type | Contact |
| Static Load Rating | 50000 lbf |
| Relubricatable | Yes |
| Bolt Hole Size | 11/16 in |
| Limiting Speed - Grease | 2250 rpm |
| Bolt Hole Spacing | 5 3/8 in |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Bolt Holes | 4 |
| Inch/Metric | Inch |
| Shaft Dia. | 2 1/2 in |
| Length Through Bore | 4 in |
| Housing Length | 6 7/8 in |
| Weight | 11.976 LB |
| EAN or UPC | 7316579539456 |

