- 4-Bolt Flange
- 115 mm Shaft Dia.
- 276.23 mm Housing Length
| Relubricatable | Yes |
| Locking Device | Double Set Screw |
| Lubrication | Grease |
| Bore Type | Cylindrical |
| Static Load Rating | 166000 lbf |
| Housing Length | 276.23 mm |
| Bolt Hole Size | 23.81 mm |
| Bolt Size | 22.23 mm |
| Inch/Metric | Metric |
| Length Through Bore | 171.45 mm |
| Shaft Dia. | 115 mm |
| Bearing Type | Tapered Roller Bearing |
| Limiting Speed - Grease | 1300 rpm |
| Flange Type | 4-Bolt Flange |
| Housing Height | 150.81 mm |
| Bolt Hole Spacing | 222.25 mm |
| Seal Type | Contact |
| Relubrication Feature | With |
| Dynamic Load Rating | 32000 lbf |
| Mounted Unit Duty | Standard-Duty |
| Housing Material | Cast Iron |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Bolt Holes | 4 |
| Weight | 117.332 LB |
| EAN or UPC | 7316579540605 |

