- 4-Bolt Flange
- 1 3/8 in Shaft Dia.
- 4 5/8 in Housing Length
| Flange Type | 4-Bolt Flange |
| Dynamic Load Rating | 6100 lbf |
| Bearing Type | Tapered Roller Bearing |
| Relubrication Feature | With |
| Housing Material | Cast Iron |
| Housing Length | 4 5/8 in |
| Limiting Speed - Grease | 3800 rpm |
| Relubricatable | Yes |
| Shaft Dia. | 1 3/8 in |
| Lubrication | Grease |
| Mounted Unit Duty | Standard-Duty |
| Static Load Rating | 23200 lbf |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Seal Type | Contact |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 3 1/2 in |
| Housing Height | 2 19/32 in |
| Bore Type | Cylindrical |
| Length Through Bore | 3 in |
| Bolt Holes | 4 |
| Locking Device | Double Set Screw |
| Bolt Size | 1/2 in |
| Bolt Hole Size | 9/16 in |
| Weight | 5.794 LB |
| EAN or UPC | 7316579539333 |

