- 4-Bolt Flange
- 1 1/4 in Shaft Dia.
- 3 3/4 in Housing Length
| Bolt Hole Size | 7/16 in |
| Dynamic Load Rating | 3800 lbf |
| Bearing Type | Tapered Roller Bearing |
| Housing Length | 3 3/4 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Limiting Speed - Grease | 4300 rpm |
| Bolt Holes | 4 |
| Shaft Dia. | 1 1/4 in |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Locking Device | Double Set Screw |
| Mounted Unit Duty | Standard-Duty |
| Seal Type | Contact |
| Bolt Hole Spacing | 2 7/8 in |
| Housing Height | 2 11/32 in |
| Inch/Metric | Inch |
| Bore Type | Cylindrical |
| Relubrication Feature | With |
| Static Load Rating | 14600 lbf |
| Relubricatable | Yes |
| Length Through Bore | 2 3/4 in |
| Lubrication | Grease |
| Bolt Size | 3/8 in |
| Weight | 4.026 LB |
| EAN or UPC | 7316579539326 |

