
- 1.57 in Shaft Diameter
- Metric
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 4-Bolt Flange
Flanged Housing Type | Square |
Housing Style | Flanged |
Flange Type | 4-Bolt |
Relubricatable | No |
Inch/Metric | Metric |
Locking Device | Set Screws |
Bearing Type | Ball Bearing |
Bolt Size | 0.47 in, 12 mm |
Center Distance of Bolt Holes | 4.02 in, 102 mm |
Length Through Bore | 1.6 in, 40.7 mm |
Housing Material | Composite for the SKF Food Line |
Shaft Dia. | 1.57 in, 40 mm |
Finish | Bearing Coated |
Mounted Duty Type | Standard |
Grease Operating [Max] | 2800 rpm |
Bore Type | Cylindrical |
Seal Type | Contact |
Lubricant In Bearing | Grease |
Housing Base Thickness | 0.67 in, 17 mm |
Sealing | Seal And Flinger On Both Sides |
Static Load Rating [Max] | 19 kN |
Through Hole Diameter | 13.5 mm |
Weight | 2.001 LB |
EAN or UPC | 7316577860194 |
