- 1.57 in Shaft Diameter
- Metric
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 4-Bolt Flange
| Flanged Housing Type | Square |
| Bolt Size | 0.47 in, 12 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Contact |
| Lubricant In Bearing | Grease |
| Housing Base Thickness | 0.67 in, 17 mm |
| Static Load Rating [Max] | 19 kN |
| Flange Type | 4-Bolt |
| Through Hole Diameter | 13.5 mm |
| Length Through Bore | 1.6 in, 40.7 mm |
| Bore Type | Cylindrical |
| Center Distance of Bolt Holes | 4.02 in, 102 mm |
| Mounted Duty Type | Standard |
| Housing Material | Composite for the SKF Food Line |
| Sealing | Seal And Flinger On Both Sides |
| Shaft Dia. | 1.57 in, 40 mm |
| Housing Style | Flanged |
| Locking Device | Set Screws |
| Inch/Metric | Metric |
| Relubricatable | No |
| Grease Operating [Max] | 2800 rpm |
| Weight | 1.988 LB |
| EAN or UPC | 7316577859907 |

