- 1.38 in Shaft Diameter
- Metric
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 4-Bolt Flange
| Lubricant In Bearing | Grease |
| Mounted Duty Type | Standard |
| Center Distance of Bolt Holes | 3.62 in, 92 mm |
| Bore Type | Cylindrical |
| Grease Operating [Max] | 3200 rpm |
| Flange Type | 4-Bolt |
| Housing Style | Flanged |
| Housing Base Thickness | 0.67 in, 17 mm |
| Locking Device | Set Screws |
| Flanged Housing Type | Square |
| Housing Material | Composite for the SKF Food Line |
| Seal Type | Contact |
| Inch/Metric | Metric |
| Length Through Bore | 1.37 in, 34.9 mm |
| Static Load Rating [Max] | 15.3 kN |
| Sealing | Seal And Flinger On Both Sides |
| Relubricatable | No |
| Shaft Dia. | 1.38 in, 35 mm |
| Through Hole Diameter | 13.5 mm |
| Bolt Size | 0.47 in, 12 mm |
| Bearing Type | Ball Bearing |
| Weight | 1.583 LB |
| EAN or UPC | 7316577856548 |

