- 1.18 in Shaft Diameter
- Metric
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 4-Bolt Flange
| Length Through Bore | 1.23 in, 31.2 mm |
| Housing Material | Composite for the SKF Food Line |
| Housing Base Thickness | 0.59 in, 15 mm |
| Sealing | Seal And Flinger On Both Sides |
| Housing Style | Flanged |
| Bolt Size | 0.39 in, 10 mm |
| Through Hole Diameter | 11 mm |
| Locking Device | Set Screws |
| Relubricatable | No |
| Center Distance of Bolt Holes | 3.27 in, 83 mm |
| Flanged Housing Type | Square |
| Grease Operating [Max] | 3800 rpm |
| Inch/Metric | Metric |
| Seal Type | Contact |
| Shaft Dia. | 1.18 in, 30 mm |
| Lubricant In Bearing | Grease |
| Static Load Rating [Max] | 11.2 kN |
| Flange Type | 4-Bolt |
| Bore Type | Cylindrical |
| Mounted Duty Type | Standard |
| Bearing Type | Ball Bearing |
| Weight | 1.122 LB |
| EAN or UPC | 7316577830999 |

