
- 0.79 in Shaft Diameter
- Metric
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 4-Bolt Flange
Housing Material | Composite for the SKF Food Line |
Sealing | Seal And Flinger On Both Sides |
Seal Type | Contact |
Relubricatable | No |
Bearing Type | Ball Bearing |
Through Hole Diameter | 11 mm |
Bolt Size | 0.39 in, 10 mm |
Locking Device | Set Screws |
Inch/Metric | Metric |
Length Through Bore | 1 in, 25.3 mm |
Center Distance of Bolt Holes | 2.5 in, 63.5 mm |
Flanged Housing Type | Square |
Housing Style | Flanged |
Bore Type | Cylindrical |
Shaft Dia. | 0.79 in, 20 mm |
Grease Operating [Max] | 5000 rpm |
Static Load Rating [Max] | 6.55 kN |
Housing Base Thickness | 0.59 in, 15 mm |
Flange Type | 4-Bolt |
Lubricant In Bearing | Grease |
Mounted Duty Type | Standard |
Weight | 0.622 LB |
EAN or UPC | 7316577846600 |
