
- 1 3/8 in Shaft Diameter
- Inch
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 4-Bolt Flange
Static Load Rating [Max] | 15.3 kN |
Seal Type | Contact |
Sealing | Seal And Flinger On Both Sides |
Bearing Type | Ball Bearing |
Housing Style | Flanged |
Housing Base Thickness | 0.67 in, 17 mm |
Center Distance of Bolt Holes | 3.62 in, 92 mm |
Relubricatable | No |
Housing Material | Composite for the SKF Food Line |
Through Hole Diameter | 9/16 in |
Inch/Metric | Inch |
Flanged Housing Type | Square |
Flange Type | 4-Bolt |
Bolt Size | 0.5 in, 12 mm |
Shaft Dia. | 1 3/8 in, 34.93 mm |
Grease Operating [Max] | 3200 rpm |
Mounted Duty Type | Standard |
Locking Device | Set Screws |
Lubricant In Bearing | Grease |
Length Through Bore | 1.69 in, 42.9 mm |
Bore Type | Cylindrical |
Weight | 1.574 LB |
EAN or UPC | 7316577857040 |
