
- 1 1/4 in Shaft Diameter
- Inch
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 4-Bolt Flange
Flange Type | 4-Bolt |
Sealing | Seal On Both Sides And Flinger On One Side |
Housing Material | Composite for the SKF Food Line |
Inch/Metric | Inch |
Length Through Bore | 1.5 in, 38.1 mm |
Bearing Type | Ball Bearing |
Housing Style | Flanged |
Center Distance of Bolt Holes | 3.27 in, 83 mm |
Relubricatable | No |
Flanged Housing Type | Square |
Housing Base Thickness | 0.59 in, 15 mm |
Through Hole Diameter | 13/32 in |
Shaft Dia. | 1 1/4 in, 31.75 mm |
Bore Type | Cylindrical |
Grease Operating [Max] | 3800 rpm |
Mounted Duty Type | Standard |
Static Load Rating [Max] | 11.2 kN |
Lubricant In Bearing | Grease |
Locking Device | Set Screws |
Seal Type | Contact |
Bolt Size | 0.38 in, 10 mm |
Weight | 1.102 LB |
EAN or UPC | 7316577829764 |
