- 1 3/16 in Shaft Diameter
- Inch
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 4-Bolt Flange
| Static Load Rating [Max] | 11.2 kN |
| Lubricant In Bearing | Grease |
| Housing Material | Composite for the SKF Food Line |
| Bolt Size | 0.38 in, 10 mm |
| Seal Type | Contact |
| Inch/Metric | Inch |
| Center Distance of Bolt Holes | 3.27 in, 83 mm |
| Length Through Bore | 1.5 in, 38.1 mm |
| Housing Base Thickness | 0.59 in, 15 mm |
| Shaft Dia. | 1 3/16 in, 30.16 mm |
| Through Hole Diameter | 13/32 in |
| Bearing Type | Ball Bearing |
| Grease Operating [Max] | 3800 rpm |
| Bore Type | Cylindrical |
| Locking Device | Set Screws |
| Housing Style | Flanged |
| Mounted Duty Type | Standard |
| Sealing | Seal On Both Sides And Flinger On One Side |
| Relubricatable | No |
| Flanged Housing Type | Square |
| Flange Type | 4-Bolt |
| Weight | 1.213 LB |
| EAN or UPC | 7316577829719 |

