- Flange Unit
- 4-Bolt Flange Type
- 40 mm Shaft Diameter
- 5 1/8 in Housing Length
- 2.189 in Bearing Width
| Bearing Width | 2.189 in |
| Sealing | Seal On Both Sides |
| Bolt Size | 1/2 in |
| Shaft Dia. | 40 mm |
| Locking Device | Setscrew Locking |
| Bearing Type | Ball Bearing |
| Bearing Insert | YAR |
| Bolt Hole Spacing | 4 in |
| Mounted Unit Duty | Standard-Duty |
| Size Code | 40M |
| Flange Type | 4-Bolt Flange |
| Dynamic Capacity | 6900 lbf |
| Housing Material | Cast Iron |
| Housing Length | 5 1/8 in |
| Inner Ring | Wide |
| Overall Width | 2.189 in |
| Series | F4BTF |
| Weight | 4.189 LB |
| EAN or UPC | 7316577346575 |

