- Flange Unit
- 4-Bolt Flange Type
- 2 3/4 in Shaft Diameter
- 7 7/8 in Housing Length
- 3.437 in Bearing Width
| Series | F4BTF |
| Bolt Hole Spacing | 6 in |
| Size Code | 212 |
| Bolt Size | 3/4 in |
| Mounted Unit Duty | Air Handling-Duty |
| Shaft Dia. | 2.75 in |
| Housing Length | 7 7/8 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Inner Ring | Wide |
| Housing Material | Cast Iron |
| Bearing Width | 3.437 in |
| Bearing Insert | YAR |
| Sealing | Seal On Both Sides |
| Overall Width | 3.437 in |
| Flange Type | 4-Bolt Flange |
| Dynamic Capacity | 14900 lbf |
| Weight | 15.662 LB |
| EAN or UPC | 7316577415332 |

