- Flange Unit
- 4-Bolt Flange Type
- 2 1/2 in Shaft Diameter
- 7 3/8 in Housing Length
- 3.185 in Bearing Width
| Size Code | 208 |
| Housing Material | Cast Iron |
| Sealing | Seal On Both Sides |
| Series | F4BTF |
| Locking Device | Setscrew Locking |
| Bolt Hole Spacing | 5 7/8 in |
| Housing Length | 7 3/8 in |
| Bearing Insert | YAR |
| Dynamic Capacity | 12850 lbf |
| Bolt Size | 5/8 in |
| Mounted Unit Duty | Air Handling-Duty |
| Shaft Dia. | 2.5 in |
| Overall Width | 3.185 in |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Bearing Width | 3.185 in |
| Inner Ring | Wide |
| Weight | 11.314 LB |
| EAN or UPC | 7316577415318 |

