- Flange Unit
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
- Cast Iron Housing Material
| Sealing | Seal & Flinger On Both Sides |
| Mounted Unit Duty | Air Handling-Duty |
| Inner Ring | Wide |
| Bearing Insert | YSP |
| Housing Material | Cast Iron |
| Locking Device | Concentric Locking Collar |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Size Code | 207 |
| Shaft Dia. | 2.4375 in |
| Series | F4BLF |
| Weight | 9.05 LB |
| EAN or UPC | 7316577415295 |

