- Flange Unit
- 4-Bolt Flange Type
- 2 3/16 in Shaft Diameter
- Cast Iron Housing Material
| Flange Type | 4-Bolt Flange |
| Locking Device | Concentric Locking Collar |
| Size Code | 203 |
| Mounted Unit Duty | Air Handling-Duty |
| Shaft Dia. | 2.1875 in |
| Series | F4BLF |
| Housing Material | Cast Iron |
| Inner Ring | Wide |
| Bearing Type | Ball Bearing |
| Sealing | Seal & Flinger On Both Sides |
| Bearing Insert | YSP |
| Weight | 7.183 LB |
| EAN or UPC | 7316577415264 |

