- Flange Unit
- 4-Bolt Flange Type
- 1 15/16 in Shaft Diameter
- 5 5/8 in Housing Length
- 2.425 in Bearing Width
| Bolt Size | 1/2 in |
| Housing Length | 5 5/8 in |
| Inner Ring | Wide |
| Dynamic Capacity | 7890 lbf |
| Bolt Hole Spacing | 4 3/8 in |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Bearing Width | 2.425 in |
| Sealing | Seal On Both Sides |
| Overall Width | 2.425 in |
| Bearing Insert | YAR |
| Shaft Dia. | 1.9375 in |
| Mounted Unit Duty | Air Handling-Duty |
| Size Code | 115 |
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking |
| Series | F4BTF |
| Weight | 5.269 LB |
| EAN or UPC | 7316577415240 |

