- Flange Unit
- 4-Bolt Flange Type
- 1 1/2 in Shaft Diameter
- 5 1/8 in Housing Length
- 2.016 in Bearing Width
| Mounted Unit Duty | Air Handling-Duty |
| Series | F4BLF |
| Sealing | Seal & Flinger On Both Sides |
| Dynamic Capacity | 6900 lbf |
| Overall Width | 2.016 in |
| Bolt Size | 1/2 in |
| Inner Ring | Wide |
| Size Code | 108 |
| Shaft Dia. | 1.5 in |
| Flange Type | 4-Bolt Flange |
| Housing Length | 5 1/8 in |
| Bearing Type | Ball Bearing |
| Bearing Insert | YSP |
| Bearing Width | 2.016 in |
| Housing Material | Cast Iron |
| Locking Device | Concentric Locking Collar |
| Bolt Hole Spacing | 4 in |
| Weight | 3.36 LB |
| EAN or UPC | 7316577415189 |

