- Ball Bearing Flange Unit
- 4-Bolt Flange
- 1 7/16 inShaft Dia
- 1.87 in Overall Width
- 4 5/8 in Housing Length
| Sealing | Seal And Flinger On Both Sides |
| Size Code | 107 |
| Housing Length | 4 5/8 in |
| Bolt Hole Spacing | 3 5/8 in |
| Series | F4BLF |
| Shaft Dia. | 1.4375 in |
| Locking Device | Concentric Locking Collar |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Air Handling-Duty |
| Inner Ring | Wide |
| Bearing Insert | YSP |
| Housing Material | Cast Iron |
| Dynamic Capacity | 5730 lbf |
| Overall Width | 1.87 in |
| Bearing Type | Ball Bearing |
| Weight | 3.02 LB |
| EAN or UPC | 7316577415165 |

