- Flange Unit
- 4-Bolt Flange Type
- 1 3/8 in Shaft Diameter
- 4 5/8 in Housing Length
- 1.906 in Bearing Width
| Size Code | 106 |
| Inner Ring | Wide |
| Locking Device | Setscrew Locking |
| Bearing Insert | YAR |
| Overall Width | 1.906 in |
| Bearing Width | 1.906 in |
| Bolt Hole Spacing | 3 5/8 in |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 1.375 in |
| Series | F4BTF |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Air Handling-Duty |
| Housing Material | Cast Iron |
| Bolt Size | 1/2 in |
| Housing Length | 4 5/8 in |
| Dynamic Capacity | 5730 lbf |
| Sealing | Seal On Both Sides |
| Weight | 3.087 LB |
| EAN or UPC | 7316577415158 |

