- Flange Unit
- 4-Bolt Flange Type
- 1 1/4 in Shaft Diameter
- 4 5/8 in Housing Length
- 1.87 in Bearing Width
| Bolt Hole Spacing | 3 5/8 in |
| Series | F4BLF |
| Bearing Width | 1.87 in |
| Housing Length | 4 5/8 in |
| Flange Type | 4-Bolt Flange |
| Bearing Insert | YSP |
| Mounted Unit Duty | Air Handling-Duty |
| Sealing | Seal & Flinger On Both Sides |
| Dynamic Capacity | 5730 lbf |
| Inner Ring | Wide |
| Housing Material | Cast Iron |
| Locking Device | Concentric Locking Collar |
| Bearing Type | Ball Bearing |
| Overall Width | 1.87 in |
| Shaft Dia. | 1.25 in |
| Size Code | 104 |
| Bolt Size | 1/2 in |
| Weight | 23.149 LB |
| EAN or UPC | 7316577415103 |

