
- Flange Unit
- 4-Bolt Flange Type
- 1 1/8 in Shaft Diameter
- 4 1/4 in Housing Length
- 1.697 in Bearing Width
Inner Ring | Wide |
Bolt Hole Spacing | 3 1/4 in |
Series | F4BTF |
Bearing Type | Ball Bearing |
Housing Material | Cast Iron |
Size Code | 102 |
Locking Device | Setscrew Locking |
Dynamic Capacity | 4380 lbf |
Flange Type | 4-Bolt Flange |
Shaft Dia. | 1.125 in |
Bearing Width | 1.697 in |
Mounted Unit Duty | Standard-Duty |
Overall Width | 1.697 in |
Bolt Size | 7/16 in |
Housing Length | 4 1/4 in |
Sealing | Seal On Both Sides |
Bearing Insert | YAR |
Weight | 2.478 LB |
EAN or UPC | 7316577343581 |
