- Flange Unit
- 4-Bolt Flange Type
- 15/16 in Shaft Diameter
- 3 3/4 in Housing Length
- 1.606 in Bearing Width
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Air Handling-Duty |
| Series | F4BTF |
| Dynamic Capacity | 3150 lbf |
| Bearing Insert | YAR |
| Inner Ring | Wide |
| Size Code | 015 |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 7/16 in |
| Overall Width | 1.606 in |
| Bearing Width | 1.606 in |
| Bolt Hole Spacing | 2 3/4 in |
| Sealing | Seal On Both Sides |
| Housing Length | 3 3/4 in |
| Shaft Dia. | 0.9375 in |
| Locking Device | Setscrew Locking |
| Housing Material | Cast Iron |
| Weight | 1.956 LB |
| EAN or UPC | 7316577415042 |

