- Flange Unit
- 4-Bolt Flange Type
- 3/4 in Shaft Diameter
- 3 3/8 in Housing Length
- 1.469 in Bearing Width
| Bolt Hole Spacing | 2 1/2 in |
| Series | F4BTF |
| Inner Ring | Wide |
| Shaft Dia. | 0.75 in |
| Bearing Insert | YAR |
| Bearing Width | 1.469 in |
| Flange Type | 4-Bolt Flange |
| Housing Length | 3 3/8 in |
| Housing Material | Cast Iron |
| Dynamic Capacity | 2850 lbf |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Sealing | Seal On Both Sides |
| Overall Width | 1.469 in |
| Mounted Unit Duty | Air Handling-Duty |
| Bolt Size | 3/8 in |
| Size Code | 012 |
| Weight | 1.31 LB |
| EAN or UPC | 7316577415028 |

