- 1.97 in Shaft Diameter
- Metric
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 3-Bolt Flange
| Shaft Dia. | 1.97 in, 50 mm |
| Bearing Type | Ball Bearing |
| Relubricatable | No |
| Housing Style | Flanged |
| Length Through Bore | 1.72 in, 43.6 mm |
| Lubricant In Bearing | Grease |
| Static Load Rating [Max] | 23.2 kN |
| Bore Type | Cylindrical |
| Flange Type | 3-Bolt |
| Housing Material | Composite for the SKF Food Line |
| Through Hole Diameter | 17.5 mm |
| Grease Operating [Max] | 2200 rpm |
| Locking Device | Set Screws |
| Finish | Bearing Coated |
| Bolt Size | 0.63 in, 16 mm |
| Flanged Housing Type | 3-Bolt Bracket |
| Inch/Metric | Metric |
| Sealing | Seal And Flinger On Both Sides |
| Housing Base Thickness | 0.75 in, 19 mm |
| Seal Type | Contact |
| Mounted Duty Type | Standard |
| Weight | 2.447 LB |
| EAN or UPC | 7316577878038 |

