- 0.79 in Shaft Diameter
- Metric
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 3-Bolt Flange
| Finish | Bearing Coated |
| Housing Base Thickness | 0.59 in, 15 mm |
| Sealing | Seal And Flinger On Both Sides |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Housing Style | Flanged |
| Lubricant In Bearing | Grease |
| Relubricatable | No |
| Shaft Dia. | 0.79 in, 20 mm |
| Mounted Duty Type | Standard |
| Housing Material | Composite for the SKF Food Line |
| Flange Type | 3-Bolt |
| Flanged Housing Type | 3-Bolt Bracket |
| Grease Operating [Max] | 5000 rpm |
| Locking Device | Set Screws |
| Static Load Rating [Max] | 6.55 kN |
| Length Through Bore | 1 in, 25.3 mm |
| Bolt Size | 0.39 in, 10 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Contact |
| Through Hole Diameter | 11 mm |
| Weight | 0.595 LB |
| EAN or UPC | 7316577877956 |

