- 1 1/2 in Shaft Diameter
- Inch
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 3-Bolt Flange
| Length Through Bore | 1.94 in, 49.2 mm |
| Locking Device | Set Screws |
| Inch/Metric | Inch |
| Housing Base Thickness | 0.67 in, 17 mm |
| Bore Type | Cylindrical |
| Housing Style | Flanged |
| Sealing | Seal And Flinger On Both Sides |
| Through Hole Diameter | 9/16 in |
| Static Load Rating [Max] | 19 kN |
| Shaft Dia. | 1 1/2 in, 38.1 mm |
| Finish | Bearing Coated |
| Bearing Type | Ball Bearing |
| Grease Operating [Max] | 2800 rpm |
| Relubricatable | No |
| Lubricant In Bearing | Grease |
| Seal Type | Contact |
| Housing Material | Composite for the SKF Food Line |
| Bolt Size | 0.5 in, 12 mm |
| Flanged Housing Type | 3-Bolt Bracket |
| Mounted Duty Type | Standard |
| Flange Type | 3-Bolt |
| Weight | 1.959 LB |
| EAN or UPC | 7316577878205 |

