- 1.57 in Shaft Diameter
- Metric
- Stainless Steel Housing Material
- Standard Mounted Duty
- 2-Bolt Flange
| Locking Device | Set Screws |
| Mounted Duty Type | Standard |
| Length Through Bore | 1.94 in, 49.2 mm |
| Static Load Rating [Max] | 19 kN |
| Lubricant In Bearing | Grease |
| Center Distance of Bolt Holes | 5.66 in, 143.7 mm |
| Bore Type | Cylindrical |
| Shaft Dia. | 1.57 in, 40 mm |
| Sealing | Seal And Flinger On Both Sides |
| Through Hole Diameter | 13.5 mm |
| Bearing Type | Ball Bearing |
| Grease Operating [Max] | 2800 rpm |
| Seal Type | Contact |
| Housing Style | Flanged |
| Inch/Metric | Metric |
| Housing Material | Stainless Steel |
| Flange Type | 2-Bolt |
| Bolt Size | 0.47 in, 12 mm |
| Relubricatable | No |
| Flanged Housing Type | Oval |
| Housing Base Thickness | 0.56 in, 14.3 mm |
| Weight | 3.943 LB |
| EAN or UPC | 7316577860071 |

