- 0.98 in Shaft Diameter
- Metric
- Stainless Steel Housing Material
- Standard Mounted Duty
- 2-Bolt Flange
| Inch/Metric | Metric |
| Housing Style | Flanged |
| Length Through Bore | 1.34 in, 34.1 mm |
| Locking Device | Set Screws |
| Shaft Dia. | 0.98 in, 25 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Contact |
| Sealing | Seal And Flinger On Both Sides |
| Lubricant In Bearing | Grease |
| Grease Operating [Max] | 4300 rpm |
| Static Load Rating [Max] | 7.8 kN |
| Bolt Size | 0.39 in, 10 mm |
| Mounted Duty Type | Standard |
| Flange Type | 2-Bolt |
| Flanged Housing Type | Oval |
| Housing Base Thickness | 0.53 in, 13.5 mm |
| Center Distance of Bolt Holes | 3.89 in, 98.8 mm |
| Through Hole Diameter | 11 mm |
| Relubricatable | No |
| Housing Material | Stainless Steel |
| Bore Type | Cylindrical |
| Weight | 1.543 LB |
| EAN or UPC | 7316581138098 |

