- 0.79 in Shaft Diameter
- Metric
- Stainless Steel Housing Material
- Standard Mounted Duty
- 2-Bolt Flange
| Flanged Housing Type | Oval |
| Static Load Rating [Max] | 6.55 kN |
| Relubricatable | No |
| Mounted Duty Type | Standard |
| Housing Style | Flanged |
| Shaft Dia. | 0.79 in, 20 mm |
| Length Through Bore | 1.22 in, 31 mm |
| Sealing | Seal And Flinger On Both Sides |
| Housing Material | Stainless Steel |
| Lubricant In Bearing | Grease |
| Locking Device | Set Screws |
| Flange Type | 2-Bolt |
| Bore Type | Cylindrical |
| Center Distance of Bolt Holes | 3.53 in, 89.7 mm |
| Bolt Size | 0.39 in, 10 mm |
| Inch/Metric | Metric |
| Seal Type | Contact |
| Through Hole Diameter | 11 mm |
| Housing Base Thickness | 0.44 in, 11.1 mm |
| Grease Operating [Max] | 5000 rpm |
| Bearing Type | Ball Bearing |
| Weight | 1.0 KG |
| EAN or UPC | 7316577847218 |

