- 1 1/2 in Shaft Diameter
- Inch
- Stainless Steel Housing Material
- Standard Mounted Duty
- 2-Bolt Flange
| Housing Material | Stainless Steel |
| Inch/Metric | Inch |
| Flange Type | 2-Bolt |
| Length Through Bore | 1.94 in, 49.2 mm |
| Shaft Dia. | 1 1/2 in, 38.1 mm |
| Bolt Size | 0.5 in, 12 mm |
| Flanged Housing Type | Oval |
| Bearing Type | Ball Bearing |
| Relubricatable | No |
| Housing Base Thickness | 0.56 in, 14.3 mm |
| Locking Device | Set Screws |
| Mounted Duty Type | Standard |
| Seal Type | Contact |
| Grease Operating [Max] | 2800 rpm |
| Center Distance of Bolt Holes | 5.66 in, 143.7 mm |
| Sealing | Seal And Flinger On Both Sides |
| Static Load Rating [Max] | 19 kN |
| Lubricant In Bearing | Grease |
| Through Hole Diameter | 9/16 in |
| Housing Style | Flanged |
| Bore Type | Cylindrical |
| Weight | 4.497 LB |
| EAN or UPC | 7316581138296 |

