- 1 3/16 in Shaft Diameter
- Inch
- Stainless Steel Housing Material
- Standard Mounted Duty
- 2-Bolt Flange
| Inch/Metric | Inch |
| Seal Type | Contact |
| Bore Type | Cylindrical |
| Housing Base Thickness | 0.53 in, 13.5 mm |
| Sealing | Seal And Flinger On Both Sides |
| Grease Operating [Max] | 3800 rpm |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 1 3/16 in, 30.16 mm |
| Housing Style | Flanged |
| Locking Device | Set Screws |
| Static Load Rating [Max] | 11.2 kN |
| Flange Type | 2-Bolt |
| Housing Material | Stainless Steel |
| Center Distance of Bolt Holes | 4.59 in, 116.7 mm |
| Bolt Size | 0.44 in, 10 mm |
| Mounted Duty Type | Standard |
| Through Hole Diameter | 15/32 in |
| Flanged Housing Type | Oval |
| Length Through Bore | 1.5 in, 38.1 mm |
| Relubricatable | No |
| Lubricant In Bearing | Grease |
| Weight | 2.09 LB |
| EAN or UPC | 7316577843654 |

