- 1.18 in Shaft Diameter
- Metric
- Stainless Steel Housing Material
- Standard Mounted Duty
- 2-Bolt Flange
| Relubricatable | No |
| Shaft Dia. | 1.18 in, 30 mm |
| Flange Type | 2-Bolt |
| Center Distance of Bolt Holes | 3.9 in, 99 mm |
| Mounted Duty Type | Standard |
| Locking Device | Set Screws |
| Through Hole Diameter | 11 mm |
| Housing Style | Flanged |
| Lubricant In Bearing | Grease |
| Housing Material | Stainless Steel |
| Seal Type | Contact |
| Inch/Metric | Metric |
| Length Through Bore | 1.23 in, 31.2 mm |
| Bearing Type | Ball Bearing |
| Housing Base Thickness | 0.49 in, 12.5 mm |
| Bore Type | Cylindrical |
| Flanged Housing Type | Oval |
| Grease Operating [Max] | 3800 rpm |
| Static Load Rating [Max] | 11.2 kN |
| Sealing | Seal On Both Sides And Flinger On One Side |
| Bolt Size | 0.39 in, 10 mm |
| Weight | 2.377 LB |
| EAN or UPC | 7316579306843 |

