- 1.97 in Shaft Diameter
- Metric
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 2-Bolt Flange
| Lubricant In Bearing | Grease |
| Center Distance of Bolt Holes | 6.18 in, 157 mm |
| Static Load Rating [Max] | 23.2 kN |
| Housing Style | Flanged |
| Bolt Size | 0.63 in, 16 mm |
| Length Through Bore | 1.72 in, 43.6 mm |
| Inch/Metric | Metric |
| Seal Type | Contact |
| Through Hole Diameter | 17.5 mm |
| Grease Operating [Max] | 2200 rpm |
| Mounted Duty Type | Standard |
| Flanged Housing Type | Oval |
| Shaft Dia. | 1.97 in, 50 mm |
| Sealing | Seal On Both Sides And Flinger On One Side |
| Bearing Type | Ball Bearing |
| Relubricatable | No |
| Flange Type | 2-Bolt |
| Locking Device | Set Screws |
| Housing Material | Composite for the SKF Food Line |
| Bore Type | Cylindrical |
| Housing Base Thickness | 0.83 in, 21 mm |
| Weight | 2.293 LB |
| EAN or UPC | 7316577847768 |

