- 0.98 in Shaft Diameter
- Metric
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 2-Bolt Flange
| Locking Device | Set Screws |
| Lubricant In Bearing | Grease |
| Through Hole Diameter | 11 mm |
| Seal Type | Contact |
| Flange Type | 2-Bolt |
| Housing Base Thickness | 0.67 in, 17 mm |
| Static Load Rating [Max] | 7.8 kN |
| Bolt Size | 0.39 in, 10 mm |
| Bearing Type | Ball Bearing |
| Grease Operating [Max] | 4300 rpm |
| Shaft Dia. | 0.98 in, 25 mm |
| Sealing | Seal On Both Sides And Flinger On One Side |
| Relubricatable | No |
| Housing Material | Composite for the SKF Food Line |
| Length Through Bore | 1.07 in, 27.3 mm |
| Center Distance of Bolt Holes | 3.9 in, 99 mm |
| Mounted Duty Type | Standard |
| Inch/Metric | Metric |
| Housing Style | Flanged |
| Bore Type | Cylindrical |
| Flanged Housing Type | Oval |
| Weight | 0.0 KG |
| EAN or UPC | 7316577858474 |

