- 1 3/8 in Shaft Diameter
- Inch
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 2-Bolt Flange
| Shaft Dia. | 1 3/8 in, 34.93 mm |
| Inch/Metric | Inch |
| Lubricant In Bearing | Grease |
| Housing Base Thickness | 0.79 in, 20 mm |
| Flanged Housing Type | Oval |
| Static Load Rating [Max] | 15.3 kN |
| Bolt Size | 0.5 in, 12 mm |
| Flange Type | 2-Bolt |
| Through Hole Diameter | 9/16 in |
| Grease Operating [Max] | 3200 rpm |
| Housing Style | Flanged |
| Bore Type | Cylindrical |
| Seal Type | Contact |
| Center Distance of Bolt Holes | 5.12 in, 130 mm |
| Locking Device | Set Screws |
| Housing Material | Composite for the SKF Food Line |
| Sealing | Seal On Both Sides And Flinger On One Side |
| Bearing Type | Ball Bearing |
| Relubricatable | No |
| Length Through Bore | 1.69 in, 42.9 mm |
| Mounted Duty Type | Standard |
| Weight | 1.468 LB |
| EAN or UPC | 7316577856074 |

