- Flange Unit
- 2-Bolt Flange Type
- 40 mm Shaft Diameter
- 6 3/4 in Housing Length
- 2.358 in Bearing Width
| Dynamic Capacity | 6900 lbf |
| Bearing Type | Ball Bearing |
| Overall Width | 2.358 in |
| Housing Length | 6 3/4 in |
| Bearing Width | 2.358 in |
| Housing Material | Cast Iron |
| Series | F2BWF |
| Mounted Unit Duty | Standard-Duty |
| Size Code | 40M |
| Bolt Size | 1/2 in |
| Inner Ring | Wide |
| Flange Type | 2-Bolt Flange |
| Bearing Insert | YEL |
| Shaft Dia. | 40 mm |
| Bolt Hole Spacing | 5 21/32 in |
| Sealing | Seal & Flinger On Both Sides |
| Locking Device | Eccentric Locking Collar |
| Weight | 3.748 LB |
| EAN or UPC | 7316577414991 |

