- Flange Unit
- 2-Bolt Flange Type
- 1 15/16 in Shaft Diameter
- 7 7/16 in Housing Length
- 2.465 in Bearing Width
| Bolt Size | 1/2 in |
| Inner Ring | Wide |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Air Handling-Duty |
| Bearing Type | Ball Bearing |
| Housing Length | 7 7/16 in |
| Bearing Width | 2.465 in |
| Series | F2BTF |
| Shaft Dia. | 1.9375 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking |
| Size Code | 115 |
| Bearing Insert | YAR |
| Sealing | Seal On Both Sides |
| Dynamic Capacity | 7890 lbf |
| Overall Width | 2.465 in |
| Bolt Hole Spacing | 6 3/16 in |
| Weight | 4.969 LB |
| EAN or UPC | 7316577414892 |

