- Flange Unit
- 2-Bolt Flange Type
- 1 15/16 in Shaft Diameter
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Size Code | 115 |
| Bearing Insert | YSP |
| Series | F2BLF |
| Mounted Unit Duty | Air Handling-Duty |
| Bearing Type | Ball Bearing |
| Inner Ring | Wide |
| Shaft Dia. | 1.9375 in |
| Locking Device | Concentric Locking Collar |
| Sealing | Seal & Flinger On Both Sides |
| Weight | 4.969 LB |
| EAN or UPC | 7316577414885 |

