Skip to content Skip to navigation menu
SKFF2B 111-TF-AH

F2B 111-TF-AH

F2BTF Series Air Handling-Duty 2-Bolt Flange Unit
Item #113734487
  • Flange Unit
  • 2-Bolt Flange Type
  • 1 11/16 in Shaft Diameter
  • 7 1/16 in Housing Length
  • 2.173 in Bearing Width
  • Cast Iron Housing Material
+ Show More + Show Less
SKFF2B 111-TF-AH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flange Unit
  • 2-Bolt Flange Type
  • 1 11/16 in Shaft Diameter
  • 7 1/16 in Housing Length
  • 2.173 in Bearing Width
Flange Type 2-Bolt Flange
Series F2BTF
Shaft Dia. 1.6875 in
Size Code 111
Housing Length 7 1/16 in
Bearing Insert YAR
Bolt Hole Spacing 5 27/32 in
Inner Ring Wide
Bearing Width 2.173 in
Mounted Unit Duty Air Handling-Duty
Sealing Seal On Both Sides
Bolt Size 1/2 in
Locking Device Setscrew Locking
Housing Material Cast Iron
Bearing Type Ball Bearing
Dynamic Capacity 7460 lbf
Overall Width 2.173 in
Weight 4.52 LB
EAN or UPC 7316577414861
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison