- Flange Unit
- 2-Bolt Flange Type
- 1 in Shaft Diameter
- 4 7/8 in Housing Length
- 1.583 in Bearing Width
| Bolt Hole Spacing | 3 7/8 in |
| Bearing Width | 1.583 in |
| Dynamic Capacity | 3150 lbf |
| Flange Type | 2-Bolt Flange |
| Locking Device | Concentric Locking Collar |
| Housing Length | 4 7/8 in |
| Sealing | Seal & Flinger On Both Sides |
| Inner Ring | Wide |
| Bearing Type | Ball Bearing |
| Bolt Size | 7/16 in |
| Shaft Dia. | 1 in |
| Size Code | 100 |
| Bearing Insert | YSP |
| Series | F2BLF |
| Mounted Unit Duty | Air Handling-Duty |
| Overall Width | 1.583 in |
| Housing Material | Cast Iron |
| Weight | 1.429 LB |
| EAN or UPC | 7316577414717 |

