- Flange Unit
- 2-Bolt Flange Type
- 7/8 in Shaft Diameter
- 4 7/8 in Housing Length
- 1.528 in Bearing Width
| Sealing | Seal On Both Sides |
| Series | F2BTF |
| Mounted Unit Duty | Air Handling-Duty |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Bearing Insert | YAR |
| Housing Length | 4 7/8 in |
| Dynamic Capacity | 3150 lbf |
| Shaft Dia. | 0.875 in |
| Locking Device | Setscrew Locking |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 3 7/8 in |
| Bearing Width | 1.528 in |
| Inner Ring | Wide |
| Bolt Size | 7/16 in |
| Size Code | 014 |
| Overall Width | 1.528 in |
| Weight | 1.407 LB |
| EAN or UPC | 7316577414694 |

