- Flange Unit
- 2-Bolt Flange Type
- 7/8 in Shaft Diameter
- 4 7/8 in Housing Length
- 1.673 in Bearing Width
| Series | F2BFM |
| Bolt Hole Spacing | 3 7/8 in |
| Overall Width | 1.673 in |
| Shaft Dia. | 0.875 in |
| Bearing Type | Ball Bearing |
| Sealing | Seal On Both Sides |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Standard-Duty |
| Dynamic Capacity | 3150 lbf |
| Bolt Size | 7/16 in |
| Bearing Width | 1.673 in |
| Locking Device | Eccentric Locking Collar |
| Housing Length | 4 7/8 in |
| Bearing Insert | YET |
| Flange Type | 2-Bolt Flange |
| Inner Ring | Narrow |
| Size Code | 014 |
| Weight | 1.473 LB |
| EAN or UPC | 7316577344915 |

