- End Plug for Mounted Unit Series SAF
- Shaft Sizes 2 13/16" - 3"
features
- Plastic
- Operating temperature range from -40 °F to 230 °F (-40 °C to 110 °C)
| Series | SAF Series |
| Shaft Dia. | 2.9375 in, 2.8125 in, 2.875 in, 3 in |
| Weight | 0.243 LB |
| EAN or UPC | 7316576662225 |

