
- End Plug for Mounted Unit Series SAF
- Shaft Sizes 6 5/16" - 6 1/2"
features
- Plastic
- Operating temperature range from -40 °F to 230 °F (-40 °C to 110 °C)
Shaft Dia. | 6.4375 in, 6.3125 in, 6.375 in, 6.5 in |
Series | SAF Series |
Weight | 0.889 LB |
EAN or UPC | 7316576662065 |
