- Deep Groove Bearing
- 0.38 in Inner Diameter
- 0.88 in Outer Diameter
- 0.22 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Inch/Metric | Inch |
| Outer Ring Width | 0.22 in, 5.56 mm |
| Inner Ring Width | 0.22 in, 5.56 mm |
| Cage Material | Polyamide |
| I.D. | 0.38 in, 9.53 mm |
| O.D. | 0.88 in, 22.23 mm |
| Width | 0.22 in, 5.56 mm |
| Weight | 0.023 LB |
| EAN or UPC | 7316577042057 |

