- End Plug for Mounted Unit Series SAF
- Shaft Sizes 140.00 mm
features
- Plastic
- Operating temperature range from -40 °F to 230 °F (-40 °C to 110 °C)
| Cap Type | Closed Cap |
| Material | Rubber |
| Shaft Dia. | 140 mm |
| Weight | 0.17 LB |
| EAN or UPC | 7316570875317 |
| Cap Type | Closed Cap |
| Material | Rubber |
| Shaft Dia. | 140 mm |
| Weight | 0.17 LB |
| EAN or UPC | 7316570875317 |